https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-CR-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzNXxpbWFnZS9qcGVnfGFEWTJMMmhrTmk4eE1EYzJPREV3TkRVNE56STVOQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRMUpmVkZWZk16QXdlRE13TUM1cWNHY3w2Y2JiZjAzMGI3YmZjZmE0ZTE3ZjUwNmQ0ODhiNTQwNDk1MmY4ZGRjNjMyOWUxNmU5YTJhMzRjZjNmOWZmZWJm
                
                https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-CR-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzNXxpbWFnZS9qcGVnfGFEWTJMMmhrTmk4eE1EYzJPREV3TkRVNE56STVOQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRMUpmVkZWZk16QXdlRE13TUM1cWNHY3w2Y2JiZjAzMGI3YmZjZmE0ZTE3ZjUwNmQ0ODhiNTQwNDk1MmY4ZGRjNjMyOWUxNmU5YTJhMzRjZjNmOWZmZWJm
                
					
						
									SMC
								SMC
							
						
					TIUB01R2-33
				 
				SMC SMC
Description
						
                            
								TIUB01R2-33 ; TIU POLYURETHANE TUBING
Tubing; Single; 0.08" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Clear Red; 115 PSI - 8 Bar Operating Pressure
                         	Part #
	                    
	                      	TIUB01R2-33
							BDI #
						
	                      	18612511
							
						
Details
                    
                        15.82
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB01R2-33/p/18612511
						
		
		
		
				Your Price
				
						
							$ 15.82 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40183008
					Weight / Kilogram
				0.084
					Product Group - BDI
				F02192
					Product Name
				
					Tubing
			Number of Tubes
				
					Single
			Material
				
					Polyurethane
			Color
				
					Clear Red
			Operating Temperature Range
				
					Air -4 To 140 Deg F | Water 41 To 104 Deg F
			Operating Pressure
				
					115 PSI | 8 Bar
			Typical Use
				
					General Purpose | Industrial
			Price Unit
				
					ROLL
			Package Quantity
				
					100FT
			Order in Multiples of
				
					ROLL
			Minimum Order Quantity
				
					1 ROLL OF 100 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					Shore A 95 Hardness | Minimum Bending Radius 0.39 Inch
			Category - BDI
				
					Tubing
			Harmonized Tariff Code
				
					3917.29.00.90
			Noun
				
					Tubing
			Long Description
				
					Tubing; Single; 0.08" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Clear Red; 115 PSI - 8 Bar Operating Pressure
			Inside Diameter
				
					0.08 Inch | 2.032 Millimeter
			Outside Diameter
				
					0.125 Inch | 3.175 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
