https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-CGR-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ5NHxpbWFnZS9qcGVnfGFEWTVMMmcxWmk4eE1EYzJPVEF3TVRjME1qTTJOaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRMGRTWDFSVlh6TXdNSGd6TURBdWFuQm58NzdjZTM5MWVhZTczZThhMjg5NjNjOGFiYTcyZDM0OTYwZGNkNDlmMzNiYzBhOWEzZTA0ZTBlNjIxYTA1MDI2ZA
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-CGR-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ5NHxpbWFnZS9qcGVnfGFEWTVMMmcxWmk4eE1EYzJPVEF3TVRjME1qTTJOaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRMGRTWDFSVlh6TXdNSGd6TURBdWFuQm58NzdjZTM5MWVhZTczZThhMjg5NjNjOGFiYTcyZDM0OTYwZGNkNDlmMzNiYzBhOWEzZTA0ZTBlNjIxYTA1MDI2ZA
SMC
SMC
TIUB05G2-20
SMC SMC
Description
TIUB05G2-20 ; TIU POLYURETHANE TUBING
Tubing; Single; 1/8" Inside Diameter; 3/16" Outside Diameter; Polyurethane; Clear Green; 115 PSI - 8 Bar Operating Pressure
Part #
TIUB05G2-20
BDI #
18612534
Details
25.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB05G2-20/p/18612534
Your Price
$ 25.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.937
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear Green
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
66FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 66 FEET
Inch - Metric
Inch
Other Features
Shore A 95 Hardness | Minimum Bending Radius 0.6 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 1/8" Inside Diameter; 3/16" Outside Diameter; Polyurethane; Clear Green; 115 PSI - 8 Bar Operating Pressure
Outside Diameter
0.188 Inch | 4.775 Millimeter
Inside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

