https://www.bdiexpress.com/medias/INDSMCTBGXXX-24639309-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5NXxpbWFnZS9qcGVnfGFERXdMMmhqTVM4eE1EazRORE0zTWpBM05qVTNOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qUTJNemt6TURsZk16QXdlRE13TUM1cWNHY3xjMzFmNjQyMTdlOWZmZjRiY2YyZGY3MjIwZGYxNTg5ODdlYjEzZjZiODFlNTc0NmJjNDg4ODBhM2Y4YjJlZmM5
                
                https://www.bdiexpress.com/medias/INDSMCTBGXXX-24639309-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5NXxpbWFnZS9qcGVnfGFERXdMMmhqTVM4eE1EazRORE0zTWpBM05qVTNOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qUTJNemt6TURsZk16QXdlRE13TUM1cWNHY3xjMzFmNjQyMTdlOWZmZjRiY2YyZGY3MjIwZGYxNTg5ODdlYjEzZjZiODFlNTc0NmJjNDg4ODBhM2Y4YjJlZmM5
                
					
						
									SMC
								SMC
							
						
					TIUB07G-20-X4
				 
				SMC SMC
Description
						
                            
								SMC TIUB07G-20-X4
Tubing; Single; 0.167" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Green
                         	Part #
	                    
	                      	TIUB07G-20-X4
							BDI #
						
	                      	24639309
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB07G-20-X4/p/24639309
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142000
					Weight / Kilogram
				0
					Product Group - BDI
				F02192
					Product Name
				
					Tubing
			Number of Tubes
				
					Single
			Material
				
					Polyurethane
			Color
				
					Green
			Operating Temperature Range
				
					Air -20 To 60 Deg C | Water 0 To 40 Deg C
			Operating Pressure
				
					115 PSI | 8 BAR
			Typical Use
				
					General Purpose | Industrial
			Price Unit
				
					REEL
			Package Quantity
				
					20M
			Order in Multiples of
				
					REEL
			Minimum Order Quantity
				
					1 REEL OF 20 METER
			Inch - Metric
				
					Inch
			Category - BDI
				
					Tubing
			Harmonized Tariff Code
				
					3917.29.00.90
			Noun
				
					Tubing
			Keyword String
				
					Polyurethane
			Manufacturer URL
				
					https://www.smcworld.com
			Long Description
				
					Tubing; Single; 0.167" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Green
			Outside Diameter
				
					0.25 Inch | 6.35 Millimeter
			Inside Diameter
				
					0.167 Inch | 4.23 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
