https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-SPR-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8ODk0NXxpbWFnZS9qcGVnfGFHVXhMMmd3WVM4eE1ERTBNVGt5TURBd01qQTNPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVMUJTWDFSVlh6TXdNRmd6TURBdWFuQm58N2ExNGQ0NzQwODA4YWNiMDUzZDA0NzcwNDJiNGU3ZWNkZmU2ZTQ0MTFiMWM1ZGE4MGQ1M2JjZDNlYWU2YmVhNw
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-SPR-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8ODk0NXxpbWFnZS9qcGVnfGFHVXhMMmd3WVM4eE1ERTBNVGt5TURBd01qQTNPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVMUJTWDFSVlh6TXdNRmd6TURBdWFuQm58N2ExNGQ0NzQwODA4YWNiMDUzZDA0NzcwNDJiNGU3ZWNkZmU2ZTQ0MTFiMWM1ZGE4MGQ1M2JjZDNlYWU2YmVhNw
SMC
SMC
TIUB07PU1-153-X108
SMC SMC
Description
TIUB07PU1-153-X108 ; TIU POLYURETHANE TUBING
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Solid Purple; 115 PSI - 8 Bar Operating Pressure
Part #
TIUB07PU1-153-X108
BDI #
18612543
Details
192.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB07PU1-153-X108/p/18612543
Your Price
$ 192.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Solid Purple
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
500FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 500 FEET
Inch - Metric
Inch
Other Features
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Long Description
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Solid Purple; 115 PSI - 8 Bar Operating Pressure
Outside Diameter
0.25 Inch | 6.35 Millimeter
Inside Diameter
0.17 Inch | 4.318 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

