https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-NY-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3M3xpbWFnZS9qcGVnfGFETTJMMmcyT0M4eE1EYzNNamMzTWprM09EY3hPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZUbGxmVkZWZk16QXdlRE13TUM1cWNHY3xhNTU4YzI0OGU0ZGRjODc1NDk4MjdjYzEyNjY2NWJiNWE0ODNkNjIxZGM2Zjc3NTk2Zjk2ODljNzcyMTNiODA4
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-NY-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3M3xpbWFnZS9qcGVnfGFETTJMMmcyT0M4eE1EYzNNamMzTWprM09EY3hPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZUbGxmVkZWZk16QXdlRE13TUM1cWNHY3xhNTU4YzI0OGU0ZGRjODc1NDk4MjdjYzEyNjY2NWJiNWE0ODNkNjIxZGM2Zjc3NTk2Zjk2ODljNzcyMTNiODA4
SMC
SMC
TIUB07Y3-153
SMC SMC
Description
TIUB07Y3-153 ; TUBING POLYURETHANE
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Neon Yellow; 115 PSI - 8 Bar Operating Pressure
Part #
TIUB07Y3-153
BDI #
17955151
Details
166.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB07Y3-153/p/17955151
Your Price
$ 166.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
1.569
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Neon Yellow
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
500FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 500 FEET
Inch - Metric
Inch
Other Features
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Neon Yellow; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.17 Inch | 4.318 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

