https://www.bdiexpress.com/medias/INDSMCTBGXXX-27345002-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1N3xpbWFnZS9qcGVnfGFESmhMMmcxTUM4eE1EazRORE0zTkRnMk1UZzFOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qY3pORFV3TURKZk16QXdlRE13TUM1cWNHY3w2YTY4NjMwOGUwN2IxZDgzN2ZkZDQzYTVmNGJlYzQzOTQ3ZTZmZDg5MzZkYjcyZTI0Y2JmMTI1ZTk2OGQzMzU4
https://www.bdiexpress.com/medias/INDSMCTBGXXX-27345002-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1N3xpbWFnZS9qcGVnfGFESmhMMmcxTUM4eE1EazRORE0zTkRnMk1UZzFOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qY3pORFV3TURKZk16QXdlRE13TUM1cWNHY3w2YTY4NjMwOGUwN2IxZDgzN2ZkZDQzYTVmNGJlYzQzOTQ3ZTZmZDg5MzZkYjcyZTI0Y2JmMTI1ZTk2OGQzMzU4
SMC
SMC
TIUB11BU3-153
SMC SMC
Description
TIUB11BU3-153 POLYURETHANE TUBING
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyurethane; Medium Blue
Part #
TIUB11BU3-153
BDI #
27345002
Details
358.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB11BU3-153/p/27345002
Your Price
$ 358.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Medium Blue
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
153M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 153 METER
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyurethane; Medium Blue
Outside Diameter
0.375 Inch | 9.525 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


