https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-SR-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8ODQ1NHxpbWFnZS9qcGVnfGFESmlMMmczWXk4eE1ERTBNakE0TlRnME1Ea3lOaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVMUpmVkZWZk16QXdXRE13TUM1cWNHY3w0YTRmNjhiODQ5YTUwMjZhMzQ3YzFhMDI5ZGMzZWEzZjQ5YzZhNDk4MmIzMGFkMjUzMjVkZDBiYTQzZDlmMjJm
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-SR-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8ODQ1NHxpbWFnZS9qcGVnfGFESmlMMmczWXk4eE1ERTBNakE0TlRnME1Ea3lOaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVMUpmVkZWZk16QXdXRE13TUM1cWNHY3w0YTRmNjhiODQ5YTUwMjZhMzQ3YzFhMDI5ZGMzZWEzZjQ5YzZhNDk4MmIzMGFkMjUzMjVkZDBiYTQzZDlmMjJm
SMC
SMC
TIUB11R1-305
SMC SMC
Description
TIUB11R1-305 ; TUBING POLYURETHANE
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyurethane; Solid Red; 115 PSI - 8 Bar Operating Pressure
Part #
TIUB11R1-305
BDI #
17955209
Details
681.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB11R1-305/p/17955209
Your Price
$ 681.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
6.075
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Solid Red
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
1000FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 1000 FEET
Inch - Metric
Inch
Other Features
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Polyurethane; Solid Red; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

