https://www.bdiexpress.com/medias/INDSMCTBGXXX-27631572-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyNXxpbWFnZS9qcGVnfGFHVTVMMmhqTkM4eE1EazRORE0zT0RBd056VTRNaTlKVGtSVFRVTlVRa2RZV0ZoZk1qYzJNekUxTnpKZk16QXdlRE13TUM1cWNHY3xmMDhjZjIwZTMzYzI3YjAxNThkOTZiMjg0OTQ4M2YyMzNmMzQxMDdhZDQ1ODBhZWI0ZmZlNDE1N2IxNGYzZmZj
https://www.bdiexpress.com/medias/INDSMCTBGXXX-27631572-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyNXxpbWFnZS9qcGVnfGFHVTVMMmhqTkM4eE1EazRORE0zT0RBd056VTRNaTlKVGtSVFRVTlVRa2RZV0ZoZk1qYzJNekUxTnpKZk16QXdlRE13TUM1cWNHY3xmMDhjZjIwZTMzYzI3YjAxNThkOTZiMjg0OTQ4M2YyMzNmMzQxMDdhZDQ1ODBhZWI0ZmZlNDE1N2IxNGYzZmZj
SMC
SMC
TIUB13G-20-X4
SMC SMC
Description
SMC TIUB13G-20-X4
Tubing; Single; 0.333" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Green
Part #
TIUB13G-20-X4
BDI #
27631572
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB13G-20-X4/p/27631572
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Green
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 0.333" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Green
Inside Diameter
0.333 Inch | 8.46 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


