SMC
								SMC
							
						
					TIUB13G3-153-X108
				 
				SMC SMC
Description
						
                            
								TIUB13G3-153-X108 ; TIU 1/2
Tubing; Single; 21/64" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Neon Green; 115 PSI - 8 Bar Operating Pressure
                         	Part #
	                    
	                      	TIUB13G3-153-X108
							BDI #
						
	                      	17955266
							
						
Details
                    
                        714.22
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TIUB13G3-153-X108/p/17955266
						
		
		
		
				Your Price
				
						
							$ 714.22 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40183008
					Weight / Kilogram
				0
					Product Group - BDI
				F02192
					Product Name
				
					Tubing
			Number of Tubes
				
					Single
			Material
				
					Polyurethane
			Color
				
					Neon Green
			Operating Temperature Range
				
					Air -4 To 140 Deg F | Water 41 To 104 Deg F
			Operating Pressure
				
					115 PSI | 8 Bar
			Typical Use
				
					General Purpose | Industrial
			Price Unit
				
					ROLL
			Package Quantity
				
					500FT
			Order in Multiples of
				
					ROLL
			Minimum Order Quantity
				
					1 ROLL OF 500 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					Shore A 95 Hardness | Minimum Bending Radius 1.38 Inch
			Category - BDI
				
					Tubing
			Harmonized Tariff Code
				
					3917.29.00.90
			Noun
				
					Tubing
			Manufacturer URL
				
			Long Description
				
					Tubing; Single; 21/64" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Neon Green; 115 PSI - 8 Bar Operating Pressure
			Inside Diameter
				
					0.328 Inch | 8.331 Millimeter
			Outside Diameter
				
					0.5 Inch | 12.7 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

