https://www.bdiexpress.com/medias/INDSMCTBGXXX-PFA-BL-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM4MXxpbWFnZS9qcGVnfGFEZ3hMMmd4TWk4eE1EazRORE00TXpjM05EYzFNQzlKVGtSVFRVTlVRa2RZV0ZoZlVFWkJYMEpNWDFSSVh6TXdNSGd6TURBdWFuQm58YmE2ZTcyYzU5OWJhNjZiYjA3MWZmOGY4MGIzNDNjOTQxNGVlMTQxOWFhM2VkNjUxYzBlNDE1OTIxZTliNjdiOA
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PFA-BL-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM4MXxpbWFnZS9qcGVnfGFEZ3hMMmd4TWk4eE1EazRORE00TXpjM05EYzFNQzlKVGtSVFRVTlVRa2RZV0ZoZlVFWkJYMEpNWDFSSVh6TXdNSGd6TURBdWFuQm58YmE2ZTcyYzU5OWJhNjZiYjA3MWZmOGY4MGIzNDNjOTQxNGVlMTQxOWFhM2VkNjUxYzBlNDE1OTIxZTliNjdiOA
SMC
SMC
TLM0302BU-20
SMC SMC
Description
TLM0302BU-20 FLUOROPOLYMER TUBING
Tubing; Single; 2MM Inside Diameter; 3MM Outside Diameter; Fluoropolymer; Blue
Part #
TLM0302BU-20
BDI #
22140353
Details
147.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TLM0302BU-20/p/22140353
Your Price
$ 147.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Blue
Operating Temperature Range
0 To 260 Deg C
Operating Pressure
250 PSI | 17 BAR
Typical Use
Food and Beverage | HDD - LCD Manufacturing | Medical | Photovoltaic Cell Manufacturing
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Fluoropolymer
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 2MM Inside Diameter; 3MM Outside Diameter; Fluoropolymer; Blue
Inside Diameter
0.079 Inch | 2 Millimeter
Outside Diameter
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

