https://www.bdiexpress.com/medias/INDSMCTBGXXX-PFA-R-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3OHxpbWFnZS9qcGVnfGFEVXhMMmd4T1M4eE1EazRORE00TXprM01UTTFPQzlKVGtSVFRVTlVRa2RZV0ZoZlVFWkJYMUpmVkVoZk16QXdlRE13TUM1cWNHY3w2OGMxOTNhMTA0N2RjMmY2YzEyY2U2Mzk2MGRlMDlhOGU1NjhhZmFlOTE3YTBmMWVhZGIzNWZkYmZiNmJlMzM4
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PFA-R-TH-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3OHxpbWFnZS9qcGVnfGFEVXhMMmd4T1M4eE1EazRORE00TXprM01UTTFPQzlKVGtSVFRVTlVRa2RZV0ZoZlVFWkJYMUpmVkVoZk16QXdlRE13TUM1cWNHY3w2OGMxOTNhMTA0N2RjMmY2YzEyY2U2Mzk2MGRlMDlhOGU1NjhhZmFlOTE3YTBmMWVhZGIzNWZkYmZiNmJlMzM4
SMC
SMC
TLM0403R-20
SMC SMC
Description
TLM0403R-20 TUBING
Tubing; Single; 3MM Inside Diameter; 4MM Outside Diameter; Fluoropolymer; Red
Part #
TLM0403R-20
BDI #
27344998
Details
160.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TLM0403R-20/p/27344998
Your Price
$ 160.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Red
Operating Temperature Range
0 To 260 Deg C
Operating Pressure
250 PSI | 17 BAR
Typical Use
Food and Beverage | HDD - LCD Manufacturing | Medical | Photovoltaic Cell Manufacturing
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Fluoropolymer
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 3MM Inside Diameter; 4MM Outside Diameter; Fluoropolymer; Red
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

