https://www.bdiexpress.com/medias/INDSMCTBGXXX-PLFN-WHT-TPS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyMHxpbWFnZS9qcGVnfGFEWTBMMmhrTVM4eE1EazRORE00TlRFMU1UQXdOaTlKVGtSVFRVTlVRa2RZV0ZoZlVFeEdUbDlYU0ZSZlZGQlRYek13TUhnek1EQXVhbkJufDgyYjVhZjJhMWRiMzIzMDgzMGFjZWNjZDY3N2JlOTA0OTQ5NmU1MjE0Y2UwNmJkMmIwOTk2ZWJkNzk1N2ZhYjY
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PLFN-WHT-TPS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyMHxpbWFnZS9qcGVnfGFEWTBMMmhrTVM4eE1EazRORE00TlRFMU1UQXdOaTlKVGtSVFRVTlVRa2RZV0ZoZlVFeEdUbDlYU0ZSZlZGQlRYek13TUhnek1EQXVhbkJufDgyYjVhZjJhMWRiMzIzMDgzMGFjZWNjZDY3N2JlOTA0OTQ5NmU1MjE0Y2UwNmJkMmIwOTk2ZWJkNzk1N2ZhYjY
SMC
SMC
TPH1075W-20
SMC SMC
Description
TPH1075W-20 ; TUBING CLEAN POLYOLEFIN HARD
Tubing; Single; 7.5MM Inside Diameter; 10MM Outside Diameter; Polyolefin; White; 100 PSI - 7 Bar Operating Pressure
Part #
TPH1075W-20
BDI #
17955456
Details
70.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TPH1075W-20/p/17955456
Your Price
$ 70.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.845
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyolefin
Color
White
Operating Temperature Range
Air -4 To 176 Deg F | Water 41 To 176 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Blow-Off and Washing Line
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Shore D 59 Hardness | Minimum Bending Radius 45 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 7.5MM Inside Diameter; 10MM Outside Diameter; Polyolefin; White; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
0.295 Inch | 7.5 Millimeter
Outside Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

