https://www.bdiexpress.com/medias/INDSMCTBGXXX-PVC-BK-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3M3xpbWFnZS9qcGVnfGFHTmlMMmczT0M4eE1EYzNNREV5TnpBMk1UQXlNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGWkRYMEpMWDFSU1FsOHpNREI0TXpBd0xtcHdad3xhMTZhZjQxYmVmN2YyNzA2ZWFmMzdjM2Y3ZDM0NjQxOTM0NGZhNjI5NzhhMmU5ODA4ZjJlZWQ3NTIxOTFiYTFh
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PVC-BK-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3M3xpbWFnZS9qcGVnfGFHTmlMMmczT0M4eE1EYzNNREV5TnpBMk1UQXlNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGWkRYMEpMWDFSU1FsOHpNREI0TXpBd0xtcHdad3xhMTZhZjQxYmVmN2YyNzA2ZWFmMzdjM2Y3ZDM0NjQxOTM0NGZhNjI5NzhhMmU5ODA4ZjJlZWQ3NTIxOTFiYTFh
SMC
SMC
TRB1209B-20
SMC SMC
Description
TRB1209B-20 ; TUBING2 LAYER FR12MMX20MBLK
Tubing; Single; 9MM Inside Diameter; 12MM Outside Diameter; PVC; Black; 145 PSI - 10 Bar Operating Pressure
Part #
TRB1209B-20
BDI #
17955519
Details
241.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TRB1209B-20/p/17955519
Your Price
$ 241.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
2.12
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Black
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 140 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Double Layer | Flame Resistant | Minimum Bending Radius 45 MM | Nylon Inner
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Noun
Tubing
Long Description
Tubing; Single; 9MM Inside Diameter; 12MM Outside Diameter; PVC; Black; 145 PSI - 10 Bar Operating Pressure
Outside Diameter
0.472 Inch | 12 Millimeter
Inside Diameter
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

