https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BL-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1MXxpbWFnZS9qcGVnfGFERmhMMmhpT1M4eE1EazRORFF3TXpZek1qRTFPQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpNWDFSVFh6TXdNSGd6TURBdWFuQm58Y2RhMzMwMDg0N2E1N2UwZWVjNTVhMWZhZTNkMWE1ODVkNzg2ZGExY2Y3MWUyNGU4NjUzNDFmZjQ3ODc5Y2NiYw
https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-BL-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1MXxpbWFnZS9qcGVnfGFERmhMMmhpT1M4eE1EazRORFF3TXpZek1qRTFPQzlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMEpNWDFSVFh6TXdNSGd6TURBdWFuQm58Y2RhMzMwMDg0N2E1N2UwZWVjNTVhMWZhZTNkMWE1ODVkNzg2ZGExY2Y3MWUyNGU4NjUzNDFmZjQ3ODc5Y2NiYw
SMC
SMC
TS0806BU-20
SMC SMC
Description
TS0806BU-20 ; TUBINGSOFT NYLON8MMX20MBLUE
Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; Nylon; Blue; 145 PSI - 10 Bar Operating Pressure
Part #
TS0806BU-20
BDI #
17955737
Details
36.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TS0806BU-20/p/17955737
Your Price
$ 36.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.564
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Blue
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Shore D 56 Hardness | Minimum Bending Radius 23 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; Nylon; Blue; 145 PSI - 10 Bar Operating Pressure
Outside Diameter
0.315 Inch | 8 Millimeter
Inside Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

