https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-R-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyMnxpbWFnZS9qcGVnfGFEQTFMMmd3WlM4eE1EazRORE16TXpJeE16Y3lOaTlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMUpmVkZOZk16QXdlRE13TUM1cWNHY3wyY2JiZjU3NTNmOWY5MDUzZTcyNDYzYzFiNGYzODc2MzZlOTVlODk1MzJmMTAzMGJjNjgwMDJmOTBiZmY2ODli
https://www.bdiexpress.com/medias/INDSMCTBGXXX-NYL-R-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyMnxpbWFnZS9qcGVnfGFEQTFMMmd3WlM4eE1EazRORE16TXpJeE16Y3lOaTlKVGtSVFRVTlVRa2RZV0ZoZlRsbE1YMUpmVkZOZk16QXdlRE13TUM1cWNHY3wyY2JiZjU3NTNmOWY5MDUzZTcyNDYzYzFiNGYzODc2MzZlOTVlODk1MzJmMTAzMGJjNjgwMDJmOTBiZmY2ODli
SMC
SMC
TS1612R-20-X4
SMC SMC
Description
SMC TS1612R-20-X4
Tubing; Single; 0.472" Inside Diameter; 0.63" Outside Diameter; Nylon; Red
Part #
TS1612R-20-X4
BDI #
28194817
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TS1612R-20-X4/p/28194817
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Red
Operating Temperature Range
-4 To 140 Deg C
Operating Pressure
145 PSI | 10 BAR
Typical Use
Industrial
Price Unit
REEL
Package Quantity
20FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 0.472" Inside Diameter; 0.63" Outside Diameter; Nylon; Red
Outside Diameter
0.63 Inch | 16 Millimeter
Inside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


