https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-R-BL-Y-GR-4-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxOXxpbWFnZS9qcGVnfGFHRmpMMmhtTVM4eE1EazRORFF3TkRBeU5UTTNOQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVbDlDVEY5WlgwZFNYelJmVkZWZk16QXdlRE13TUM1cWNHY3w3ODRiZDA1YThmNDhjZjFhYjAwMWRiZGI2NDQzYTc5MDYwZTU0NTc2NWJiMzM0OWYwNmU2YWI3MThmZWNkYWE3
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-R-BL-Y-GR-4-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxOXxpbWFnZS9qcGVnfGFHRmpMMmhtTVM4eE1EazRORFF3TkRBeU5UTTNOQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVbDlDVEY5WlgwZFNYelJmVkZWZk16QXdlRE13TUM1cWNHY3w3ODRiZDA1YThmNDhjZjFhYjAwMWRiZGI2NDQzYTc5MDYwZTU0NTc2NWJiMzM0OWYwNmU2YWI3MThmZWNkYWE3
SMC
SMC
TU0212-3456B-X171
SMC SMC
Description
SMC TU0212-3456B-X171
Bundled Tubing; 4 Bundled; 1.2MM Inside Diameter; 2MM Outside Diameter; Polyurethane; Red - Blue - Yellow - Green
Part #
TU0212-3456B-X171
BDI #
22140631
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0212-3456B-X171/p/22140631
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Bundled Tubing
Number of Tubes
4 Bundled
Material
Polyurethane
Color
Red | Blue | Yellow | Green
Operating Temperature Range
-4 To 140 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
2M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 2 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Bundled Tubing; 4 Bundled; 1.2MM Inside Diameter; 2MM Outside Diameter; Polyurethane; Red - Blue - Yellow - Green
Inside Diameter
0.047 Inch | 1.2 Millimeter
Outside Diameter
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


