https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-R-BL-2-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2MHxpbWFnZS9qcGVnfGFHRTRMMmhpWmk4eE1EazRORFF3T0RNeE56azRNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVbDlDVEY4eVgxUlZYek13TUhnek1EQXVhbkJufGUzNmI1ZDA4MjE2NmM2ZDBjN2Y5Y2JhNmMzMmIzOTQ2OTc4YWFhYTMxNzNhOWIxMmNiYTM0N2FkNTk2NjU2NTE
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-R-BL-2-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2MHxpbWFnZS9qcGVnfGFHRTRMMmhpWmk4eE1EazRORFF3T0RNeE56azRNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVbDlDVEY4eVgxUlZYek13TUhnek1EQXVhbkJufGUzNmI1ZDA4MjE2NmM2ZDBjN2Y5Y2JhNmMzMmIzOTQ2OTc4YWFhYTMxNzNhOWIxMmNiYTM0N2FkNTk2NjU2NTE
SMC
SMC
TU0425-34H-X200
SMC SMC
Description
SMC TU0425-34H-X200
Bundled Tubing; 2 Bundled; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Red - Blue
Part #
TU0425-34H-X200
BDI #
22140669
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0425-34H-X200/p/22140669
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Bundled Tubing
Number of Tubes
2 Bundled
Material
Polyurethane
Color
Red | Blue
Operating Temperature Range
-4 To 140 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
50M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Bundled Tubing; 2 Bundled; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Red - Blue
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

