https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-CPR-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3N3xpbWFnZS9qcGVnfGFEY3pMMmhsTVM4eE1EYzJPVFk1Tnpnek1qazVNQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRMUJTWDFSVlh6TXdNSGd6TURBdWFuQm58NDA2MWIzYTgyZDE0MjVmN2JiNmZlYzYxZjZkNjZjNDZhZDUzZTg4YjcyYzY3ODg1YWJhZTI0MjVlZmU4OTBiNQ
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-CPR-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3N3xpbWFnZS9qcGVnfGFEY3pMMmhsTVM4eE1EYzJPVFk1Tnpnek1qazVNQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRMUJTWDFSVlh6TXdNSGd6TURBdWFuQm58NDA2MWIzYTgyZDE0MjVmN2JiNmZlYzYxZjZkNjZjNDZhZDUzZTg4YjcyYzY3ODg1YWJhZTI0MjVlZmU4OTBiNQ
SMC
SMC
TU0425PU2-153
SMC SMC
Description
TU0425PU2-153 ; TUBING
Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Clear Purple; 115 PSI - 8 Bar Operating Pressure
Part #
TU0425PU2-153
BDI #
17955860
Details
105.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0425PU2-153/p/17955860
Your Price
$ 105.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.917
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear Purple
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
153M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 153 METER
Inch - Metric
Metric
Other Features
Shore A 95 Hardness | Minimum Bending Radius 10 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Clear Purple; 115 PSI - 8 Bar Operating Pressure
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

