https://www.bdiexpress.com/medias/INDSMCTBGXXX-27344958-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwNnxpbWFnZS9qcGVnfGFEZ3lMMmhrTUM4eE1EazRORFF4Tmprek5UazJOaTlKVGtSVFRVTlVRa2RZV0ZoZk1qY3pORFE1TlRoZk16QXdlRE13TUM1cWNHY3xlNzk4MDJkZGQ0Yjg5NjY0ZmVkZDI0NDZhZGE3MTU3NzQ2NThiNGFlNTRhMzdhMTdmZDYwZTQwMjJjZTJkYjU1
https://www.bdiexpress.com/medias/INDSMCTBGXXX-27344958-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwNnxpbWFnZS9qcGVnfGFEZ3lMMmhrTUM4eE1EazRORFF4Tmprek5UazJOaTlKVGtSVFRVTlVRa2RZV0ZoZk1qY3pORFE1TlRoZk16QXdlRE13TUM1cWNHY3xlNzk4MDJkZGQ0Yjg5NjY0ZmVkZDI0NDZhZGE3MTU3NzQ2NThiNGFlNTRhMzdhMTdmZDYwZTQwMjJjZTJkYjU1
SMC
SMC
TU0425Y-100-X108
SMC SMC
Description
TU0425Y-100-X108 ; YELLOW POLYURETHANE TUBING
Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Yellow
Part #
TU0425Y-100-X108
BDI #
27344958
Details
99.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0425Y-100-X108/p/27344958
Your Price
$ 99.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Yellow
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
100M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Yellow
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


