https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BK-R-2-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3MnxpbWFnZS9qcGVnfGFEUmxMMmd3Tmk4eE1EazRORFF3TmpjeE1qTTFNQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3RmVWw4eVgxUlZYek13TUhnek1EQXVhbkJufDQxNWNkZTZkMTNmMmRlYzZlZmYyNmNkNjYyMjkyYzFlODcxMzNmMTJmMmQ0MTk2MmY2YjZjOGIyMTNjZTNmZjE
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BK-R-2-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3MnxpbWFnZS9qcGVnfGFEUmxMMmd3Tmk4eE1EazRORFF3TmpjeE1qTTFNQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3RmVWw4eVgxUlZYek13TUhnek1EQXVhbkJufDQxNWNkZTZkMTNmMmRlYzZlZmYyNmNkNjYyMjkyYzFlODcxMzNmMTJmMmQ0MTk2MmY2YjZjOGIyMTNjZTNmZjE
SMC
SMC
TU0604-13H-X169
SMC SMC
Description
SMC TU0604-13H-X169
Bundled Tubing; 2 Bundled; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Black - Red
Part #
TU0604-13H-X169
BDI #
22140725
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0604-13H-X169/p/22140725
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Bundled Tubing
Number of Tubes
2 Bundled
Material
Polyurethane
Color
Black | Red
Operating Temperature Range
-4 To 140 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
50M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Bundled Tubing; 2 Bundled; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Black - Red
Outside Diameter
0.236 Inch | 6 Millimeter
Inside Diameter
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

