https://www.bdiexpress.com/medias/INDSMCTBGXXX-25720800-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxMHxpbWFnZS9qcGVnfGFHWmxMMmcyTWk4eE1EazRORFF5TXprME9ETXhPQzlKVGtSVFRVTlVRa2RZV0ZoZk1qVTNNakE0TURCZk16QXdlRE13TUM1cWNHY3w4Y2JhMGMzMTllZTg0NTdjMmJiZjQ1NmM1Y2U1NmY4ZWUwMTY0OTYzMDBiMjA0MTc4MjU4ODEyZTZlYzRjNTNk
https://www.bdiexpress.com/medias/INDSMCTBGXXX-25720800-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxMHxpbWFnZS9qcGVnfGFHWmxMMmcyTWk4eE1EazRORFF5TXprME9ETXhPQzlKVGtSVFRVTlVRa2RZV0ZoZk1qVTNNakE0TURCZk16QXdlRE13TUM1cWNHY3w4Y2JhMGMzMTllZTg0NTdjMmJiZjQ1NmM1Y2U1NmY4ZWUwMTY0OTYzMDBiMjA0MTc4MjU4ODEyZTZlYzRjNTNk
SMC
SMC
TU0604BU3-500-X108
SMC SMC
Description
TU0604BU3-500-X108 TUBING, POLYURETHANE
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Medium Blue
Part #
TU0604BU3-500-X108
BDI #
25720800
Details
641.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0604BU3-500-X108/p/25720800
Your Price
$ 641.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Medium Blue
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
500M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Medium Blue
Inside Diameter
0.157 Inch | 4 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


