https://www.bdiexpress.com/medias/INDSMCTBGXXX-24742644-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0N3xpbWFnZS9qcGVnfGFEZzNMMmhsTVM4eE1EazRORFF5TlRJeU5qSTNNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qUTNOREkyTkRSZk16QXdlRE13TUM1cWNHY3w5NDU1M2JlYWVlZDQyYzZkMWVlZTI4OTVhOTY4YzFkN2ZiOWMwMWQ4NGU5NWIyNDMzMDRkM2FhMjdjOTdiYTUw
https://www.bdiexpress.com/medias/INDSMCTBGXXX-24742644-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0N3xpbWFnZS9qcGVnfGFEZzNMMmhsTVM4eE1EazRORFF5TlRJeU5qSTNNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qUTNOREkyTkRSZk16QXdlRE13TUM1cWNHY3w5NDU1M2JlYWVlZDQyYzZkMWVlZTI4OTVhOTY4YzFkN2ZiOWMwMWQ4NGU5NWIyNDMzMDRkM2FhMjdjOTdiYTUw
SMC
SMC
TU0604C-20-X217
SMC SMC
Description
SMC TU0604C-20-X217
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Clear
Part #
TU0604C-20-X217
BDI #
24742644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0604C-20-X217/p/24742644
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Clear
Inside Diameter
0.157 Inch | 4 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


