https://www.bdiexpress.com/medias/INDSMCTBGXXX-24682073-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4OHxpbWFnZS9qcGVnfGFHTTJMMmczTXk4eE1EazRORFF5TmpNM016RTFNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qUTJPREl3TnpOZk16QXdlRE13TUM1cWNHY3w2MjNmNzBhZWJlNTQ4YTQ1ZWZiZDBkMjdiOGY2NWVmN2Y3N2Q1OTUzNjE4Y2I2NWJiNWJkMDM2MGRlNGRlODU0
https://www.bdiexpress.com/medias/INDSMCTBGXXX-24682073-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4OHxpbWFnZS9qcGVnfGFHTTJMMmczTXk4eE1EazRORFF5TmpNM016RTFNQzlKVGtSVFRVTlVRa2RZV0ZoZk1qUTJPREl3TnpOZk16QXdlRE13TUM1cWNHY3w2MjNmNzBhZWJlNTQ4YTQ1ZWZiZDBkMjdiOGY2NWVmN2Y3N2Q1OTUzNjE4Y2I2NWJiNWJkMDM2MGRlNGRlODU0
SMC
SMC
TU0604GR1-33
SMC SMC
Description
TU0604GR1-33 POLYURETHANE TUBING
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Solid Gray
Part #
TU0604GR1-33
BDI #
24682073
Details
39.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0604GR1-33/p/24682073
Your Price
$ 39.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Solid Gray
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Solid Gray
Inside Diameter
0.157 Inch | 4 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


