https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-COR-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE1OXxpbWFnZS9qcGVnfGFHTTRMMmhrWWk4eE1EYzNNREExTWprM01qVTNOQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRMDlTWDFSVlh6TXdNSGd6TURBdWFuQm58OTc5MzI3MGUxNTRlMGMyNDk4MjE0MGE1MGFhM2E4NTg3MjhjMThjOThmM2EwZTg5NjJkODlhOWQ0ZWViN2JjZg
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-COR-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE1OXxpbWFnZS9qcGVnfGFHTTRMMmhrWWk4eE1EYzNNREExTWprM01qVTNOQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRMDlTWDFSVlh6TXdNSGd6TURBdWFuQm58OTc5MzI3MGUxNTRlMGMyNDk4MjE0MGE1MGFhM2E4NTg3MjhjMThjOThmM2EwZTg5NjJkODlhOWQ0ZWViN2JjZg
SMC
SMC
TU0604YR1-33
SMC SMC
Description
TU0604YR1-33 ; TU POLYURETHANE TUBING
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Clear Orange; 115 PSI - 8 Bar Operating Pressure
Part #
TU0604YR1-33
BDI #
18612775
Details
39.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0604YR1-33/p/18612775
Your Price
$ 39.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
1.175
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear Orange
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
33M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 33 METER
Inch - Metric
Metric
Other Features
Shore A 95 Hardness | Minimum Bending Radius 15 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Clear Orange; 115 PSI - 8 Bar Operating Pressure
Outside Diameter
0.236 Inch | 6 Millimeter
Inside Diameter
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

