https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BK-CL-2-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0MXxpbWFnZS9qcGVnfGFEazVMMmhpWmk4eE1EazRORFF5T1RBNU1qZzVOQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3RmUTB4Zk1sOVVWVjh6TURCNE16QXdMbXB3Wnd8OTEyMDQxNzVlYTEyZDAzYTk4YjgzMzY1ZWRmNDc3OGQ0OTIyZDYwMTRmYTJmN2FmZWI3YWM4MGRjODkyOTA3Mg
                
                https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BK-CL-2-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0MXxpbWFnZS9qcGVnfGFEazVMMmhpWmk4eE1EazRORFF5T1RBNU1qZzVOQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3RmUTB4Zk1sOVVWVjh6TURCNE16QXdMbXB3Wnd8OTEyMDQxNzVlYTEyZDAzYTk4YjgzMzY1ZWRmNDc3OGQ0OTIyZDYwMTRmYTJmN2FmZWI3YWM4MGRjODkyOTA3Mg
                
					
						
									SMC
								SMC
							
						
					TU0805-17H-X169
				 
				SMC SMC
Description
						
                            
								TU0805-17H-X169 PU TUBING
Bundled Tubing; 2 Bundled; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Black - Clear
                         	Part #
	                    
	                      	TU0805-17H-X169
							BDI #
						
	                      	23067914
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0805-17H-X169/p/23067914
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40180000
					Weight / Kilogram
				0
					Product Group - BDI
				F02192
					Product Name
				
					Bundled Tubing
			Number of Tubes
				
					2 Bundled
			Material
				
					Polyurethane
			Color
				
					Black | Clear
			Operating Temperature Range
				
					-4 To 140 Deg C
			Operating Pressure
				
					115 PSI | 8 BAR
			Typical Use
				
					General Purpose | Industrial
			Price Unit
				
					REEL
			Package Quantity
				
					50M
			Order in Multiples of
				
					REEL
			Minimum Order Quantity
				
					1 REEL OF 50 METER
			Inch - Metric
				
					Metric
			Category - BDI
				
					Tubing
			Harmonized Tariff Code
				
					3917.29.00.90
			Noun
				
					Tubing
			Keyword String
				
					Polyurethane
			Manufacturer URL
				
					https://www.smcworld.com
			Long Description
				
					Bundled Tubing; 2 Bundled; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Black - Clear
			Outside Diameter
				
					0.315 Inch | 8 Millimeter
			Inside Diameter
				
					0.197 Inch | 5 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
