https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BL-GRN-2-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcwM3xpbWFnZS9qcGVnfGFHSTBMMmhrWVM4eE1EazRORFF5T1RnM09UTXlOaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3hmUjFKT1h6SmZWRlZmTXpBd2VETXdNQzVxY0djfDQ1MzZiNmQ0ZTVjZmYxMTEwZWJkMDA3ZDc2ZTI5Mzk0OTIwZDc3OGNlYmNkZTczZDNjNjg1OTEwNzA1Y2FkYzE
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BL-GRN-2-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcwM3xpbWFnZS9qcGVnfGFHSTBMMmhrWVM4eE1EazRORFF5T1RnM09UTXlOaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3hmUjFKT1h6SmZWRlZmTXpBd2VETXdNQzVxY0djfDQ1MzZiNmQ0ZTVjZmYxMTEwZWJkMDA3ZDc2ZTI5Mzk0OTIwZDc3OGNlYmNkZTczZDNjNjg1OTEwNzA1Y2FkYzE
SMC
SMC
TU0805-46F-X169
SMC SMC
Description
SMC TU0805-46F-X169
Bundled Tubing; 2 Bundled; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Blue - Green
Part #
TU0805-46F-X169
BDI #
22140821
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0805-46F-X169/p/22140821
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Bundled Tubing
Number of Tubes
2 Bundled
Material
Polyurethane
Color
Blue | Green
Operating Temperature Range
-4 To 140 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
10M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 10 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Bundled Tubing; 2 Bundled; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Blue - Green
Outside Diameter
0.315 Inch | 8 Millimeter
Inside Diameter
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

