https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BL-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzNHxpbWFnZS9qcGVnfGFEWXhMMmhrTkM4eE1EYzJPRFF6TlRZd09UWXpNQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3hmVkZWZk16QXdlRE13TUM1cWNHY3xkNjkwNTc4MGRkOTM5NDg0MDg2ZDA1ZDJmZTY0NWI0ODJkM2Q3Y2U5NTk3YWVkYzUxMDk3NzhhOGI2MzA2Y2U1
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BL-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzNHxpbWFnZS9qcGVnfGFEWXhMMmhrTkM4eE1EYzJPRFF6TlRZd09UWXpNQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3hmVkZWZk16QXdlRE13TUM1cWNHY3xkNjkwNTc4MGRkOTM5NDg0MDg2ZDA1ZDJmZTY0NWI0ODJkM2Q3Y2U5NTk3YWVkYzUxMDk3NzhhOGI2MzA2Y2U1
SMC
SMC
TU0805BU-153-X108
SMC SMC
Description
TU0805BU-153-X108 ; TUBING POLYURETHANE PL REEL
Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Blue; 115 PSI - 8 Bar Operating Pressure
Part #
TU0805BU-153-X108
BDI #
17956005
Details
325.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0805BU-153-X108/p/17956005
Your Price
$ 325.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
3.994
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Blue
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
153M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 153 METER
Inch - Metric
Metric
Other Features
Shore A 95 Hardness | Minimum Bending Radius 20 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Blue; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.197 Inch | 5 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

