https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-SBL-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEaGlMMmhrT0M4eE1ERTBNakE0TmpRMk16VXhPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVMEpNWDFSVlh6TXdNRmd6TURBdWFuQm58MzZlNGI2ZWVjNzRiMzhlMWIwNDEzMjE3NzkxZjQyYWM1NDJmN2U5ZWE4YzMwYTk0YWY0MWNjNzc0MzkyNjFjOA
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-SBL-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEaGlMMmhrT0M4eE1ERTBNakE0TmpRMk16VXhPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVMEpNWDFSVlh6TXdNRmd6TURBdWFuQm58MzZlNGI2ZWVjNzRiMzhlMWIwNDEzMjE3NzkxZjQyYWM1NDJmN2U5ZWE4YzMwYTk0YWY0MWNjNzc0MzkyNjFjOA
SMC
SMC
TU0805BU1-153
SMC SMC
Description
TU0805BU1-153 ; TUBING POLYURETHANE
Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Solid Blue; 115 PSI - 8 Bar Operating Pressure
Part #
TU0805BU1-153
BDI #
17956014
Details
300.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0805BU1-153/p/17956014
Your Price
$ 300.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
3.978
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Solid Blue
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
153M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 153 METER
Inch - Metric
Metric
Other Features
Shore A 95 Hardness | Minimum Bending Radius 20 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Solid Blue; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.197 Inch | 5 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

