https://www.bdiexpress.com/medias/INDSMCTBGXXX-27345032-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk2OXxpbWFnZS9qcGVnfGFHRmpMMmhrTUM4eE1EazRORFF6TXpnME5ESTFOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qY3pORFV3TXpKZk16QXdlRE13TUM1cWNHY3wzMDZkNjlhYmI0Y2M2MGQyM2VmN2ZmNGY5NDE2ZWVkMjZjMGVmNWI5NjZmZjFiYTZmOGY4ODBiZjVkNzQ3ZWQ1
https://www.bdiexpress.com/medias/INDSMCTBGXXX-27345032-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk2OXxpbWFnZS9qcGVnfGFHRmpMMmhrTUM4eE1EazRORFF6TXpnME5ESTFOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qY3pORFV3TXpKZk16QXdlRE13TUM1cWNHY3wzMDZkNjlhYmI0Y2M2MGQyM2VmN2ZmNGY5NDE2ZWVkMjZjMGVmNWI5NjZmZjFiYTZmOGY4ODBiZjVkNzQ3ZWQ1
SMC
SMC
TU0805R2-100
SMC SMC
Description
TU0805R2-100 TUBING
Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Clear Red
Part #
TU0805R2-100
BDI #
27345032
Details
201.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0805R2-100/p/27345032
Your Price
$ 201.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear Red
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
100M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Clear Red
Inside Diameter
0.197 Inch | 5 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


