https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-SBL-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEaGlMMmhrT0M4eE1ERTBNakE0TmpRMk16VXhPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVMEpNWDFSVlh6TXdNRmd6TURBdWFuQm58MzZlNGI2ZWVjNzRiMzhlMWIwNDEzMjE3NzkxZjQyYWM1NDJmN2U5ZWE4YzMwYTk0YWY0MWNjNzc0MzkyNjFjOA
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-SBL-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEaGlMMmhrT0M4eE1ERTBNakE0TmpRMk16VXhPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVMEpNWDFSVlh6TXdNRmd6TURBdWFuQm58MzZlNGI2ZWVjNzRiMzhlMWIwNDEzMjE3NzkxZjQyYWM1NDJmN2U5ZWE4YzMwYTk0YWY0MWNjNzc0MzkyNjFjOA
SMC
SMC
TU1065BU1-20
SMC SMC
Description
TU1065BU1-20 ; TUBING POLYURETHANE
Tubing; Single; 6.5MM Inside Diameter; 10MM Outside Diameter; Polyurethane; Solid Blue; 115 PSI - 8 Bar Operating Pressure
Part #
TU1065BU1-20
BDI #
17956133
Details
65.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU1065BU1-20/p/17956133
Your Price
$ 65.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
1.198
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Solid Blue
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Shore A 95 Hardness | Minimum Bending Radius 27 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 6.5MM Inside Diameter; 10MM Outside Diameter; Polyurethane; Solid Blue; 115 PSI - 8 Bar Operating Pressure
Outside Diameter
0.394 Inch | 10 Millimeter
Inside Diameter
0.256 Inch | 6.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

