https://www.bdiexpress.com/medias/INDSMCTBGXXX-25788532-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMyN3xpbWFnZS9qcGVnfGFETTRMMmhpWWk4eE1EazRORFEwTlRFNE1UazRNaTlKVGtSVFRVTlVRa2RZV0ZoZk1qVTNPRGcxTXpKZk16QXdlRE13TUM1cWNHY3xjZWQyYmM4YTM3ODQzMzg3MWIyZThhOGJkMjgwNjE5OTg1MTJiODNmZTljNzIxNjk4YjEwMDcxYjUwODczOTI3
https://www.bdiexpress.com/medias/INDSMCTBGXXX-25788532-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMyN3xpbWFnZS9qcGVnfGFETTRMMmhpWWk4eE1EazRORFEwTlRFNE1UazRNaTlKVGtSVFRVTlVRa2RZV0ZoZk1qVTNPRGcxTXpKZk16QXdlRE13TUM1cWNHY3xjZWQyYmM4YTM3ODQzMzg3MWIyZThhOGJkMjgwNjE5OTg1MTJiODNmZTljNzIxNjk4YjEwMDcxYjUwODczOTI3
SMC
SMC
TU1208BU3-153-X108
SMC SMC
Description
TU1208BU3-153-X108 POLYURETHANE TUBING ; 8MM ID 12MM OD
Tubing; Single; 8MM Inside Diameter; 12MM Outside Diameter; Polyurethane; Medium Blue
Part #
TU1208BU3-153-X108
BDI #
25788532
Details
695.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU1208BU3-153-X108/p/25788532
Your Price
$ 695.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Medium Blue
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 8MM Inside Diameter; 12MM Outside Diameter; Polyurethane; Medium Blue
Outside Diameter
0.472 Inch | 12 Millimeter
Inside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


