https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-SR-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8ODQ1NHxpbWFnZS9qcGVnfGFESmlMMmczWXk4eE1ERTBNakE0TlRnME1Ea3lOaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVMUpmVkZWZk16QXdXRE13TUM1cWNHY3w0YTRmNjhiODQ5YTUwMjZhMzQ3YzFhMDI5ZGMzZWEzZjQ5YzZhNDk4MmIzMGFkMjUzMjVkZDBiYTQzZDlmMjJm
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-SR-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8ODQ1NHxpbWFnZS9qcGVnfGFESmlMMmczWXk4eE1ERTBNakE0TlRnME1Ea3lOaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZVMUpmVkZWZk16QXdXRE13TUM1cWNHY3w0YTRmNjhiODQ5YTUwMjZhMzQ3YzFhMDI5ZGMzZWEzZjQ5YzZhNDk4MmIzMGFkMjUzMjVkZDBiYTQzZDlmMjJm
SMC
SMC
TU1208R1-20
SMC SMC
Description
TU1208R1-20 ; TUBING POLYURETHANE
Tubing; Single; 8MM Inside Diameter; 12MM Outside Diameter; Polyurethane; Solid Red; 115 PSI - 8 Bar Operating Pressure
Part #
TU1208R1-20
BDI #
17956259
Details
93.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU1208R1-20/p/17956259
Your Price
$ 93.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
1.187
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Solid Red
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Shore A 95 Hardness | Minimum Bending Radius 35 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 8MM Inside Diameter; 12MM Outside Diameter; Polyurethane; Solid Red; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.315 Inch | 8 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

