https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140879-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4M3xpbWFnZS9qcGVnfGFEQXdMMmcxWmk4eE1EazRORFEwT1RBNE1UTTNOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREE0TnpsZk16QXdlRE13TUM1cWNHY3wwYzI2M2I1NzhkYjM2OTg1YzBjNTIyZDJiNTQzODZjZTExNDdjNWEwZjMwOGZjYzM1OTk2Nzk4OWY4MzQ1OTBk
https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140879-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4M3xpbWFnZS9qcGVnfGFEQXdMMmcxWmk4eE1EazRORFEwT1RBNE1UTTNOQzlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREE0TnpsZk16QXdlRE13TUM1cWNHY3wwYzI2M2I1NzhkYjM2OTg1YzBjNTIyZDJiNTQzODZjZTExNDdjNWEwZjMwOGZjYzM1OTk2Nzk4OWY4MzQ1OTBk
SMC
SMC
TU1208YR1-20
SMC SMC
Description
SMC TU1208YR1-20
Tubing; Single; 8MM Inside Diameter; 12MM Outside Diameter; Polyurethane; Clear Orange
Part #
TU1208YR1-20
BDI #
22140879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU1208YR1-20/p/22140879
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear Orange
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 8MM Inside Diameter; 12MM Outside Diameter; Polyurethane; Clear Orange
Inside Diameter
0.315 Inch | 8 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


