https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-NOR-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDczOXxpbWFnZS9qcGVnfGFEWmpMMmhsWXk4eE1EYzNNREV5TVRJNU16ZzFOQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZUazlTWDFSVlh6TXdNSGd6TURBdWFuQm58YTNjNDQ5NjcwZmI1YjUyZDMxOTU5ZTQ3OGZlNzJmNDc5MmNlYzNjM2U2ODI2OTZiNmFjMDkzNzViOThmN2QxNQ
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-NOR-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDczOXxpbWFnZS9qcGVnfGFEWmpMMmhsWXk4eE1EYzNNREV5TVRJNU16ZzFOQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZUazlTWDFSVlh6TXdNSGd6TURBdWFuQm58YTNjNDQ5NjcwZmI1YjUyZDMxOTU5ZTQ3OGZlNzJmNDc5MmNlYzNjM2U2ODI2OTZiNmFjMDkzNzViOThmN2QxNQ
SMC
SMC
TU1208YR2-100
SMC SMC
Description
TU1208YR2-100 ; TUBING
Tubing; Single; 8MM Inside Diameter; 12MM Outside Diameter; Polyurethane; Neon Orange; 115 PSI - 8 Bar Operating Pressure
Part #
TU1208YR2-100
BDI #
18612849
Details
446.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU1208YR2-100/p/18612849
Your Price
$ 446.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
8.227
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Neon Orange
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
100M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 METER
Inch - Metric
Metric
Other Features
Shore A 95 Hardness | Minimum Bending Radius 35 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 8MM Inside Diameter; 12MM Outside Diameter; Polyurethane; Neon Orange; 115 PSI - 8 Bar Operating Pressure
Outside Diameter
0.472 Inch | 12 Millimeter
Inside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

