https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140885-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5MnxpbWFnZS9qcGVnfGFEYzBMMmcyWlM4eE1EazRORFExTURnMU1EZzBOaTlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREE0T0RWZk16QXdlRE13TUM1cWNHY3w5OGE0YjhmZDQ2ZGM1ZTMwMWMyMjgxOTIyZTA1OTBlMGZiMjcwZGIwYTEyZWFmY2JhNmU3YjdlZDlkYjllNGFh
https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140885-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5MnxpbWFnZS9qcGVnfGFEYzBMMmcyWlM4eE1EazRORFExTURnMU1EZzBOaTlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREE0T0RWZk16QXdlRE13TUM1cWNHY3w5OGE0YjhmZDQ2ZGM1ZTMwMWMyMjgxOTIyZTA1OTBlMGZiMjcwZGIwYTEyZWFmY2JhNmU3YjdlZDlkYjllNGFh
SMC
SMC
TU1610G-100
SMC SMC
Description
TU1610G-100 POLYURETHANE TUBING
Tubing; Single; 10MM Inside Diameter; 16MM Outside Diameter; Polyurethane; Green
Part #
TU1610G-100
BDI #
22140885
Details
592.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU1610G-100/p/22140885
Your Price
$ 592.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Green
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
100M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 10MM Inside Diameter; 16MM Outside Diameter; Polyurethane; Green
Inside Diameter
0.394 Inch | 10 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


