https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-WHT-1-TUH-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI3NXxpbWFnZS9qcGVnfGFHUmlMMmczT0M4eE1EazRORFExTlRBME5URTFNQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZWMGhVWHpGZlZGVklYek13TUhnek1EQXVhbkJufDkyYzQ0MTU3ZTQ2YjM0ZmEyNDE1MmVmZjQ1NDk2NWFjOGIwOGNjNmViNzljMTRiNGYzZDdmOGQ3Y2U5NjJiMjk
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-WHT-1-TUH-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI3NXxpbWFnZS9qcGVnfGFHUmlMMmczT0M4eE1EazRORFExTlRBME5URTFNQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZWMGhVWHpGZlZGVklYek13TUhnek1EQXVhbkJufDkyYzQ0MTU3ZTQ2YjM0ZmEyNDE1MmVmZjQ1NDk2NWFjOGIwOGNjNmViNzljMTRiNGYzZDdmOGQ3Y2U5NjJiMjk
SMC
SMC
TUH0428W-20
SMC SMC
Description
TUH0428W-20 POLYURETHANE TUBING
Tubing; Single; 2.8MM Inside Diameter; 4MM Outside Diameter; Polyurethane; White
Part #
TUH0428W-20
BDI #
22140913
Details
13.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TUH0428W-20/p/22140913
Your Price
$ 13.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
White
Operating Temperature Range
-4 To 140 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
Industrial
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 Meter
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 2.8MM Inside Diameter; 4MM Outside Diameter; Polyurethane; White
Inside Diameter
0.11 Inch | 2.8 Millimeter
Outside Diameter
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

