https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-CL-1-TUH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxM3xpbWFnZS9qcGVnfGFEVTNMMmhqTnk4eE1EazRORFExTkRnME9EVTBNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRMHhmTVY5VVZVaGZNekF3ZURNd01DNXFjR2N8Y2E3ODFjNDFhZjVhMmFjN2RjM2RhMmNjNDI4NDc5YWE2ZWFjMzIwOTgyNWU1MTVkMzViNzgyYzk5OTQ4MWExOQ
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-CL-1-TUH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxM3xpbWFnZS9qcGVnfGFEVTNMMmhqTnk4eE1EazRORFExTkRnME9EVTBNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRMHhmTVY5VVZVaGZNekF3ZURNd01DNXFjR2N8Y2E3ODFjNDFhZjVhMmFjN2RjM2RhMmNjNDI4NDc5YWE2ZWFjMzIwOTgyNWU1MTVkMzViNzgyYzk5OTQ4MWExOQ
SMC
SMC
TUH1073N-100
SMC SMC
Description
SMC TUH1073N-100
Tubing; Single; 7.3MM Inside Diameter; 10MM Outside Diameter; Polyurethane; Clear
Part #
TUH1073N-100
BDI #
22140925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TUH1073N-100/p/22140925
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear
Operating Temperature Range
-4 To 140 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
Industrial
Price Unit
REEL
Package Quantity
100M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 Meter
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 7.3MM Inside Diameter; 10MM Outside Diameter; Polyurethane; Clear
Outside Diameter
0.394 Inch | 10 Millimeter
Inside Diameter
0.287 Inch | 7.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

