https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BK-R-BL-Y-GR-5-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyNXxpbWFnZS9qcGVnfGFHRmxMMmcxWkM4eE1EazRORFExTlRnek1UVTRNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3RmVWw5Q1RGOVpYMGRTWHpWZlZGVmZNekF3ZURNd01DNXFjR2N8MmUyMTgyNGExNGMzZDhiMjRlNTUwYjk4MzNhYjc4Y2JhZDY5MTFjYTlmNjEwMGU4YTcxOGE1ODJlZTgxZmEyNA
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BK-R-BL-Y-GR-5-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyNXxpbWFnZS9qcGVnfGFHRmxMMmcxWkM4eE1EazRORFExTlRnek1UVTRNaTlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3RmVWw5Q1RGOVpYMGRTWHpWZlZGVmZNekF3ZURNd01DNXFjR2N8MmUyMTgyNGExNGMzZDhiMjRlNTUwYjk4MzNhYjc4Y2JhZDY5MTFjYTlmNjEwMGU4YTcxOGE1ODJlZTgxZmEyNA
SMC
SMC
TUS0425-13456E-X172
SMC SMC
Description
SMC TUS0425-13456E-X172
Bundled Tubing; 5 Bundled; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Black - Red - Blue - Yellow - Green
Part #
TUS0425-13456E-X172
BDI #
22140939
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TUS0425-13456E-X172/p/22140939
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Bundled Tubing
Number of Tubes
5 Bundled
Material
Polyurethane
Color
Black | Red | Blue | Yellow | Green
Operating Temperature Range
-4 To 140 Deg C
Operating Pressure
87 PSI | 6 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
5M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 5 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.smcworld.com
Long Description
Bundled Tubing; 5 Bundled; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Black - Red - Blue - Yellow - Green
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.098 Inch | 2.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

