https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140955-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5MnxpbWFnZS9qcGVnfGFEZGlMMmhqT0M4eE1EazRORFExT0RFNU1EZzNPQzlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREE1TlRWZk16QXdlRE13TUM1cWNHY3w0YWM4YWRmYTI0YTE4NzdmNGJmNGNjNGI4M2VmMzcyMjMyMDQ1OTM1ZTI4N2YzOTNiZDQwYWY5MjM3MTY2Yzk5
https://www.bdiexpress.com/medias/INDSMCTBGXXX-22140955-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5MnxpbWFnZS9qcGVnfGFEZGlMMmhqT0M4eE1EazRORFExT0RFNU1EZzNPQzlKVGtSVFRVTlVRa2RZV0ZoZk1qSXhOREE1TlRWZk16QXdlRE13TUM1cWNHY3w0YWM4YWRmYTI0YTE4NzdmNGJmNGNjNGI4M2VmMzcyMjMyMDQ1OTM1ZTI4N2YzOTNiZDQwYWY5MjM3MTY2Yzk5
SMC
SMC
TUS1065G-20
SMC SMC
Description
TUS1065G-20 POLYURETHANE TUBING
Tubing; Single; 6.5MM Inside Diameter; 10MM Outside Diameter; Fluoropolymer; Green
Part #
TUS1065G-20
BDI #
22140955
Details
74.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TUS1065G-20/p/22140955
Your Price
$ 74.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Green
Operating Temperature Range
Air -20 To 100 Deg C | Water 0 To 70 Deg C
Operating Pressure
80 PSI | 6 BAR
Price Unit
REEL
Package Quantity
20M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 20 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Fluoropolymer
Manufacturer URL
https://www.smcworld.com
Long Description
Tubing; Single; 6.5MM Inside Diameter; 10MM Outside Diameter; Fluoropolymer; Green
Inside Diameter
0.256 Inch | 6.5 Millimeter
Outside Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


