

SKF
SKF
WVN715R04X0.85X5M
SKF SKF
Description
SKF WVN715R04X0.85X5M
Tubing Single; 2.3MM Inside Diameter; 4MM Outside Diameter; Plastic; Natural; 72 Bar Operating Pressure
Part #
WVN715R04X0.85X5M
BDI #
23956317
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/WVN715R04X0-85X5M/p/23956317
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Plastic
Color
Natural
Operating Temperature Range
-60 To 80 Deg C
Operating Pressure
72 Bar
Typical Use
Lubrication System
Price Unit
M
Package Quantity
5M
Order in Multiples of
5M
Minimum Order Quantity
5 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.skf.com
Long Description
Tubing Single; 2.3MM Inside Diameter; 4MM Outside Diameter; Plastic; Natural; 72 Bar Operating Pressure
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.091 Inch | 2.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh