

USA SEALING
USA SEALING
ZUSA-HT-1678
USA SEALING USA SEALING
Description
ZUSA-HT-1678 1" ID X 1-3/8" OD X 2' L ; TUBING SILICONE
Reinforced High Pressure FDA Silicone Tubing, 1" Inside Diameter X 1-3/8" Outside Diameter X 2FT Length, White Color, This FDA Silicone is Reinforced With a Polyester Braid to Withstand Higher Pressures, It is Often Used In Food Processing, Air and Water Transfer and Breweries and Distilleries
Part #
ZUSA-HT-1678
BDI #
23741707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/ZUSA-HT-1678/p/23741707
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0.27
EAN
0193005146238
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://usasealing.com
Product Detail
Tubing
Product Specification
Reinforced High Pressure FDA Silicone Tubing, 1" Inside Diameter X 1-3/8" Outside Diameter X 2FT Length, White Color
Long Description
Reinforced High Pressure FDA Silicone Tubing, 1" Inside Diameter X 1-3/8" Outside Diameter X 2FT Length, White Color, This FDA Silicone is Reinforced With a Polyester Braid to Withstand Higher Pressures, It is Often Used In Food Processing, Air and Water Transfer and Breweries and Distilleries