CONTINENTAL
CONTINENTAL
XR16SC-12x250RL EXT LIFE 100R16/857 2SC
CONTINENTAL CONTINENTAL
Description
XR16SC-12X250RL EXT LIFE 100R16/857 2SC ; HYD HOSE 1.10IN 250FT/REL
Hydraulic Hose; 3/4" Inside Diameter; 1.1" Outside Diameter; 3500PSI Maximum Working Pressure; Nitrile Tube; -40 To 212 Def F Temperature
Part #
20693987
BDI #
22083005
Details
14.15
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/XR16SC-12x250RL-EXT-LIFE-100R16-857-2SC/p/22083005
Your Price
$ 14.15 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.269
EAN
0037256112607
Product Group - BDI
F02192
Harmonized Tariff Code
3917.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Product Detail
Hydraulic Hose
Product Specification
Hydraulic Hose; 3/4" Inside Diameter; 1.1" Outside Diameter; 3500PSI Maximum Working Pressure; Nitrile Tube; -40 To 212 Def F Temperature
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.1" Outside Diameter; 3500PSI Maximum Working Pressure; Nitrile Tube; -40 To 212 Def F Temperature

