DIXON VALVE
DIXON VALVE
J4F4
DIXON VALVE DIXON VALVE
Description
J4F4 PNUE THREADED PLUG ; 1/2 AUTOMOTIVE 1/2 F-NPTF STEEL
Plug; 1/2" Size; 1" Hex; 2.26" Length; 1.16" OD; Steel Material; -40 To 250 Deg F Temperature Range; 1/2" NPTF
Part #
J4F4
BDI #
19323883
Details
21.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/J4F4/p/19323883
Your Price
$ 21.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.096
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
1/2" Size; 1" Hex; 2.26" Length; 1.16" OD; Steel Material; -40 To 250 Deg F Temperature Range; 1/2" NPTF
Long Description
Plug; 1/2" Size; 1" Hex; 2.26" Length; 1.16" OD; Steel Material; -40 To 250 Deg F Temperature Range; 1/2" NPTF

