

ACE CONTROLS
ACE CONTROLS
MC10MHB
ACE CONTROLS ACE CONTROLS
Description
MC 10MH-B MINIATURE SHOCK ABSORBER
Shock Absorber; 0.2" Stroke; Button Options; Delrin Accumalator Style; Internal; Energy Capacity 11LB; Self-Compensating; Threaded Body; 1.5-11LB Weight
Part #
186-0022
BDI #
1473054
Details
92.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/MC10MHB/p/1473054
Your Price
$ 92.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25172011
Weight / Kilogram
0.009
Product Group - BDI
A03142
Noun
Absorber
Keyword String
Shock
Product Detail
Shock Absorber
Product Specification
Shock Absorber; 0.2" Stroke; Button Options; Delrin Accumalator Style; Internal; Energy Capacity 11LB; Self-Compensating; Threaded Body; 1.5-11LB Weight
Long Description
Shock Absorber; 0.2" Stroke; Button Options; Delrin Accumalator Style; Internal; Energy Capacity 11LB; Self-Compensating; Threaded Body; 1.5-11LB Weight