DIXON VALVE
DIXON VALVE
N4M6
DIXON VALVE DIXON VALVE
Description
N4M6 MALE PLUG ; 1/2"X3.65" LG 500PSI BOWES
Plug; 1/2" Size; 1-3/16" Hex; 3.65" Length; 1.31" OD; Steel Material; -40 To 250 Deg F Temperature Range; 3/4" NPTF
Part #
N4M6
BDI #
19326323
Details
60.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/N4M6/p/19326323
Your Price
$ 60.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.289
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
1/2" Size; 1-3/16" Hex; 3.65" Length; 1.31" OD; Steel Material; -40 To 250 Deg F Temperature Range; 3/4" NPTF
Long Description
Plug; 1/2" Size; 1-3/16" Hex; 3.65" Length; 1.31" OD; Steel Material; -40 To 250 Deg F Temperature Range; 3/4" NPTF