SMC
SMC
NCDA1C200-1200
SMC SMC
Description
NCDA1C200-1200 ; NFPA CYL SWITCH CAPABLE
Pneumatic Cylinder; Tie Rod; Double Acting; 2" Bore; 12" Stroke; 0.06 To 1.75MPa Operating Pressure; Single Rod; Built-In Magnet With Auto Switch; Rear Clevis Mount; Aluminum Alloy Body; Air Fluid; 40 to 140 Degree F Operating Temperature
Part #
NCDA1C200-1200
BDI #
17637480
Details
382.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/NCDA1C200-1200/p/17637480
Your Price
$ 382.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Tie Rod; Double Acting; 2" Bore; 12" Stroke; 0.06 To 1.75MPa Operating Pressure; Single Rod; Built-In Magnet With Auto Switch; Rear Clevis Mount; Aluminum Alloy Body; Air Fluid; 40 to 140 Degree F Operating Temperature
Long Description
Pneumatic Cylinder; Tie Rod; Double Acting; 2" Bore; 12" Stroke; 0.06 To 1.75MPa Operating Pressure; Single Rod; Built-In Magnet With Auto Switch; Rear Clevis Mount; Aluminum Alloy Body; Air Fluid; 40 to 140 Degree F Operating Temperature

