https://www.bdiexpress.com/medias/SROSMCCYLNDR-PNEU-AIR-NCM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3NHxpbWFnZS9qcGVnfGFEbGxMMmcwTkM4NU9Ua3lNVFV3TnpRMU1URTRMMU5TVDFOTlEwTlpURTVFVWw5UVRrVlZYMEZKVWw5T1EwMWZNekF3ZURNd01DNXFjR2N8OWE3YmZjYjI5OTZkYTk5ZWFkMTAwMjUwZDk2YzBlMmUwMmJkMGJhNGRiNWYzN2YyMzBhOWFjZjFlNzA2N2VhYw
https://www.bdiexpress.com/medias/SROSMCCYLNDR-PNEU-AIR-NCM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3NHxpbWFnZS9qcGVnfGFEbGxMMmcwTkM4NU9Ua3lNVFV3TnpRMU1URTRMMU5TVDFOTlEwTlpURTVFVWw5UVRrVlZYMEZKVWw5T1EwMWZNekF3ZURNd01DNXFjR2N8OWE3YmZjYjI5OTZkYTk5ZWFkMTAwMjUwZDk2YzBlMmUwMmJkMGJhNGRiNWYzN2YyMzBhOWFjZjFlNzA2N2VhYw
SMC
SMC
NCDMC150-0300A
SMC SMC
描述
SMC NCDMC150-0300A
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 3" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Built-in Magnet With Auto Switch; Rear Pivot Mounting; Stainless Steel Rod; NBR Seal; NCM Series; Air Fluid; 40 To 140 Deg F Temperature
制造商部件号
NCDMC150-0300A
BDI部件号
17681702
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/NCDMC150-0300A/p/17681702
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.5
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
Double Acting; 1-1/2" Bore; 3" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Built-in Magnet With Auto Switch; Rear Pivot Mounting; Stainless Steel Rod; NBR Seal; NCM Series; Air Fluid; 40 To 140 Deg F Temperature
详细描述
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 3" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Built-in Magnet With Auto Switch; Rear Pivot Mounting; Stainless Steel Rod; NBR Seal; NCM Series; Air Fluid; 40 To 140 Deg F Temperature
