SMC
SMC
NCMC150-0100-XC6
SMC SMC
Description
NCMC150-0100-XC6 ; AIR CYL 1 1/2 BORE
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 1" Stroke; 247PSI Maximum Pressure; Single Rod; Round; Non Rotating; With Auto Switch; Rear Pivot Mounting; Stainless Steel Rod; NBR Seal; NCM Series; 40 to 140 Degree F Temperature
Part #
NCMC150-0100-XC6
BDI #
17739402
Details
92.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/NCMC150-0100-XC6/p/17739402
Your Price
$ 92.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.41
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 1-1/2" Bore; 1" Stroke; 247PSI Maximum Pressure; Single Rod; Round; Non Rotating; With Auto Switch; Rear Pivot Mounting; Stainless Steel Rod; NBR Seal; NCM Series; 40 to 140 Degree F Temperature
Long Description
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 1" Stroke; 247PSI Maximum Pressure; Single Rod; Round; Non Rotating; With Auto Switch; Rear Pivot Mounting; Stainless Steel Rod; NBR Seal; NCM Series; 40 to 140 Degree F Temperature