DODGE
DODGE
OLF-2 SYSTEM 3PH XP
DODGE DODGE
Description
OLF-2 SYSTEM 3PH XP OFFLINE FILTER SYS ; 3PH
Oil Level and Filtration System; 208-230/460VAC Voltage; 3 Phase; 2 GPM; 1" NPT; Oil Level/Temperature Gauge
Part #
077589
BDI #
19376424
Details
10814.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/OLF-2-SYSTEM-3PH-XP/p/19376424
Your Price
$ 10,814.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
43.04
EAN
0782475360130
Product Group - BDI
M06288
Noun
System
Keyword String
Oil Level and Filtration
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
95
Product Detail
Oil Level and Filtration System
Product Specification
208-230/460VAC Voltage; 3 Phase; 2 GPM; 1" NPT; Oil Level/Temperature Gauge
Long Description
Oil Level and Filtration System; 208-230/460VAC Voltage; 3 Phase; 2 GPM; 1" NPT; Oil Level/Temperature Gauge

