DIXON VALVE
DIXON VALVE
PL300
DIXON VALVE DIXON VALVE
Description
PL300 IN-LINE LUBRICATOR ; 1/2" MAX WP 500 PSI 30 SCFM ALUM
Lubricator; 1.4 Fluid Oz Oil Capacity; 1/2" NPT; 30 CFM Flow; 500 PSI at 70 Deg F Operating Pressure; Aluminum Material
Part #
PL300
BDI #
17286102
Details
234.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/PL300/p/17286102
Your Price
$ 234.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.4
Product Group - BDI
F02170
Noun
Lubricator
Manufacturer URL
https://dixonvalve.com
Product Detail
Lubricator
Product Specification
1.4 Fluid Oz Oil Capacity; 1/2" NPT; 30 CFM Flow; 500 PSI at 70 Deg F Operating Pressure; Aluminum Material
Long Description
Lubricator; 1.4 Fluid Oz Oil Capacity; 1/2" NPT; 30 CFM Flow; 500 PSI at 70 Deg F Operating Pressure; Aluminum Material

